DCS727T2 XR FlexVolt Slide Mitre Saw 250mm 54V 2 x 2.0Ah Li-ion DEWDCS727T2
0
1
2

DCS727T2 XR FlexVolt Slide Mitre Saw 250mm 54V 2 x 2.0Ah Li-ion DEWDCS727T2

Order Code: ZT1459923S

£1,099.99 Inc VAT (20%)


Description

The DEWALT DCS727 XR FlexVolt Slide Mitre Saw features a cam action mitre lock function that allows the user to quickly adjust the angle between 0-50 left and 0-60 right. Its large dual sliding fence provides maximum support in large material cuts, at any angle or combination of angles. Includes an integrated short stop for repetitive cuts. Linear horizontal rails utilise bronze guides to provide maximum precision when cutting materials up to 305mm wide. An innovative grooving stop allows for adjustment of the cutting depth, ideal for grooving and rebating applications. The XPS Shadow line cut indicator provides fast accurate alignment of the blade while illuminating the workpiece for increased productivity. AIRLOCK compatible dust extraction, for improved cut line visibility and a cleaner working area. Compatible with the Wireless Tool Control system. Specification No Load Speed 4,300/min. Blade 250 x 30mm Bore Capacity 90/90 305x77mm, 90/45 305x50mm, 45/90 210x77mm, 45/45 210x50mm Max. Depth of Cut 150mm Mitre Cut (Right/Left) 60/50 Bevel Capacity 49 Weight 21.5kg The DEWALT DCS727T2 XR FlexVolt Cordless Mitre Saw is supplied with 2 x 18/54V 6.0/2.0Ah FlexVolt Li-ion Batteries 1 x Saw Blade 250 x 30mm Bore 1 x Charger DEWALT XR FlexVolt batteries stand at the forefront of cordless technology. They are the world&rsquos first convertible 18/54V batteries, offering unprecedented levels of power. Provides the unique ability to power heavy-duty construction power tools whilst still being compatible with existing DEWALT XR 18V products and offering increased run time.

See full description
Specifications for DCS727T2 XR FlexVolt Slide Mitre Saw 250mm 54V 2 x 2.0Ah Li-ion DEWDCS727T2
  • Supply Voltage
    54V
  • MFR Part No.
    DEWDCS727T2
  • Blade Diameter
    250mm
  • Bore Diameter
    30mm
  • Battery Supplied
    2 x 2.0Ah Li-ion
  • Power Source
    Cordless 54V
  • Type
    Sliding
  • Product Type
    Slide Mitre Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome