DWS777 XPS Crosscut Mitre Saw 216mm 1800W 110V DEWDWS777L
0
1

DWS777 XPS Crosscut Mitre Saw 216mm 1800W 110V DEWDWS777L

Order Code: ZT1463222S

£409.99 Inc VAT (20%)


Description

The DEWALT DWS777 216mm XPS Crosscut Mitre Saw has been fully upgraded from the previous model. It includes XPS Shadow Line cut technology for accurate alignment and a DEWALT Airlock compatible dust port. It has a traditional pull and tilt design. The fence and base have been re-engineered to new standards making this saw more accurate and heavy-duty. There's a new head lock feature which enables users to fix the head of the saw and therefore restrict the traverse, perfect for trimming and groove cutting. With 5 pre-set mitre stops at 0/15/22.5/30/45, as well as fixed left and right hand fences with measurements on them. Supplied with 24 tooth TCT blade. Specifications Input Power 1,800W No Load Speed 6,300/min. Blade 216 x 30mm Bore Capacity Max. Depth 62mm, Max. Cross Cut 270mm Mitre Cut (Right/Left) 50/-50 Bevel Capacity 48 Weight 14kg DEWALT DWS777 216mm XPS Crosscut Mitre Saw 110 Volt Version

See full description
Specifications for DWS777 XPS Crosscut Mitre Saw 216mm 1800W 110V DEWDWS777L
  • Supply Voltage
    110V
  • MFR Part No.
    DEWDWS777L
  • Blade Diameter
    216mm
  • Bore Diameter
    30mm
  • Input Power
    1800W
  • Type
    Crosscut
  • Power Source
    Corded 110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome