DWS778 Mitre Saw 250mm 1850W 110V DEWDWS778L
0
1
2
3
4
5
6
7

DWS778 Mitre Saw 250mm 1850W 110V DEWDWS778L

Order Code: ZT1277141P

£1,049.99 Inc VAT (20%)
£1,229.9914.5% off


Description

The DEWALT DWS778 Mitre Saw has a 1,850W motor for powerful cutting in all materials. The base and fence have been machined to meet the accuracy requirements of the most demanding applications, and the compact internal rail design provides huge cutting capacity in a highly transportable format. The Mitre Saw has integrated positive mitre stops at 15, 22.5, 30, 45 and a quick release mitre mechanism up to 50. The head lock function allows the head to be fixed, restricting the traverse function for trim applications and for ease of transportation. It has a sliding left hand fence with measuring scale for improved material support and management, and its XPS shadow line cut indicator provides fast accurate alignment of the blade while illuminating the work piece for increased productivity. The DWS778 has a dust extraction system that is specifically designed to meet the needs of the professional user in heavy use applications, providing protection from airborn dust particles to minimise health risks over long periods. Supplied with 1 x TCT 250mm Blade 30mm Bore, 1 x Clamp and 1 x Hexagon Key. Specification Input Power 1,850W No Load Speed 4,300/min. Blade 250 x 30mm Bore Capacity (mm) 90/90 305x85, 90/45 305x58, 45/90 215x85, 45/45 215x48 Mitre Capacity (Right/Lef) 50 / 50 Bevel Capacity 48 Weight 17.2kg DEWALT DWS778 250mm Mitre Saw 1850 Watt 110 Volt Version.

See full description
Specifications for DWS778 Mitre Saw 250mm 1850W 110V DEWDWS778L
  • MFR Part No.
    DWS778-LX
  • Input Power
    1850W
  • Bore Diameter
    30mm
  • Blade Diameter
    250mm
  • Supply Voltage
    110V
  • Power Source
    Corded 110V
  • Type
    Sliding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome