F210SMS 210mm Multi-Purpose Sliding Mitre Saw 230V
0
1
2
3
4
5
6
7
8
9
10
11

F210SMS 210mm Multi-Purpose Sliding Mitre Saw 230V

Order Code: ZT1254555XCopy

£169.99 Inc VAT (20%)


Description

The Evolution F210SMS 210 mm multi-material sliding mitre is the ideal saw for the DIY enthusiast or home user. The optimised gearbox and motor speed allow you to cut a variety of materials such as mild steel, aluminium, wood even with embedded nails, plastic, copper and more. Thanks to this technology the saw produces a square, ready-to-weld cut with no heat, no burrs and virtually no sparks, unlike abrasive cutting methods.

The F210SMS is the perfect saw for all your home improvement tasks and is ideal for cutting copper pipe, plastic pipe, aluminium carpet doorway strips, softwood such as skirting board, architraves, MDF, hardwood like oak and ash plus much more all without having to change the blade. When working with reclaimed timber such as pallet wood, the saw easily cuts through embedded nails, screws or staples.

The optional diamond blade (sold separately) completes the package, enabling you to cut brick, stone, concrete and unglazed tiles. The Evolution F210SMS is supplied with a F210-TCT multi-material blade (20 teeth) with a 210 mm blade diameter and 25.4 mm bore diameter.

Cutting Capacities:
• Mild Steel Plate - Max Thickness: 3.0mm.
• Mild Steel Box Section - Max Wall Thickness: 3.0mm. (50 mm mild steel box section): 3.0mm.
• Wood - Max section: 230 x 65mm
• Minimum size work-piece: L:145 x W:20 x D:3.0mm

(Note: Any work-piece smaller than the recommended minimum work-piece requires additional support before cutting.)

See full description
Specifications for F210SMS 210mm Multi-Purpose Sliding Mitre Saw 230V
  • MFR Part No.
    048-0006
  • Power Rating
    1,200W
  • Mitre Cutting Range
    L 50 to R 50°
  • Blade Specifications
    Bore: 25.4mm
    Diameter: 210mm
    Kerf:1.7mm
    No. of Teeth: 20
  • No Load Speed
    3,750rpm
  • Blade Diameter
    210mm
  • Supply Voltage
    230V
  • Arbor Diameter
    25.4mm
  • Max. Cross Cut
    230 x 65mm
  • Bevel Cutting Range
    L45 to R0°
  • Mitre Saw Type
    Sliding Compound Mitre Saw - Single Bevel
  • Weight
    11.2kg
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome