LS1040N 260mm Mitre Saw (240V)
0
1
2
3
4
5

LS1040N 260mm Mitre Saw (240V)

Order Code: ZT2818575S

£279.99 Inc VAT (20%)


Description

With its supplied carbide tipped blade for wood, this Makita mitre saw makes light work of all cutting tasks
The Makita LS1040N is upgraded version of the predecessor Model LS1040. The difference is no lock off switch. The machine benefits from higher body rigidity which gives more accurate cuts, Bevel Cut (left only) and more efficient chip/sawdust collection. Also boasts more stable cutting by holding material more widely with sub fence.

Features:
Double Insulation
Built-in dust collection system
Electric brake
Comes With:
Vertical vice
Dust bag
Holder set
Triangular rule
Specification:
Blade Diameter: 260 mm
Bore Diameter: 30 mm
Input wattage: 1650 w
Max bevel range: 45 - 90 º
Max mitre cut at 45º: 48 x 95 mm
Max mitre cut at 90º: 90.5 x 95 mm
Max mitre range: 45 - 90 º
No Load Speed: 4600 rpm
Vibration K factor: 1.5 m/sec²
Vibration: Cutting Chipboard: 2.5 m/sec²
Noise sound pressure: 93 dB(A)
Noise sound power: 106 dB(A)
Noise K factor: 3 dB(A)
Net weight: 12.4 kg

See full description
Specifications for LS1040N 260mm Mitre Saw (240V)
  • Weight
    12.4kg
  • Bore Diameter
    30mm
  • Blade Diameter
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome