Mitre Box Hardpoint Tenon Saw Set 300mm (12in)

Mitre Box Hardpoint Tenon Saw Set 300mm (12in)

Order Code: ZT1290772P

£24.99 Inc VAT (20%)


Description

The Roughneck Mitre Box amp; Hardpoint Tenon Saw Set is ideal for cutting picture frames, skirting, architraves and coving. It contains the following: 1 x Tenon Saw with triple ground teeth for faster cutting, heat treated for a longer lasting cutting edge. Made from premium grade steel and extra thick blade for rigidity. The saw is fitted with a double injected soft grip handle for comfort and hand protection. The handle is shaped to allow 90deg; and 45deg; markings. 300mm (12in). 11 TPI. Suitable for cutting hardwood, softwood, rough timber, board sheet, wooden worktop, floorboard, melamine and PVC. 1 x Mitre Box, allows you to cut your wood at precise 90deg; and 45deg; angles. It will hold pieces of wood up to 105mm wide and 55mm high. It also has a magnetic base which holds the Tenon Saw in place for easy and safe storage.

See full description
Specifications for Mitre Box Hardpoint Tenon Saw Set 300mm (12in)
  • Length
    300mm
  • Teeth per Inch
    11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome