Ms 305 DB 12IN (305MM) Double Bevel Sliding Mitre Saw with Digital Mitre Read Out 240V

Ms 305 DB 12IN (305MM) Double Bevel Sliding Mitre Saw with Digital Mitre Read Out 240V

Order Code: ZT1028588X

£839.99 Inc VAT (20%)

Currently unavailable

Description

Features:

Mitre angle digital readout - provides repeatable accuracy to 0.1°
1800 Watt direct drive motor with constant power technology.

Dual integral jobsite lights illuminate the cut line.

Integral dust channel captures 75% of all dust by capturing dust near the cut on both sides of the blade and directing it to the back of the saw.

Unique inline motor design - for excellent visibility from both sides to the work piece and better balanced transport.

Mitre capacity 55° to the left and 60° to the right - for maximum versatility.

Mitre detents L & R at: 0°, 15°, 22.5°, 31.6°, 45°, 60°.

Dual-bevel design - to incline the saw head left & right 0° - 48° with bevel detents L & R at: 0°, 22.5°, 33,85°, 45°, 48°.

Fast and accurate bevel adjustment.

Supplied with workpiece clamp, saw blade (60 teeth), vacuum adaptor Ø 35 / 58 mm, wrench and 3 m cable.


Blade diameter (mm): 305

Power input (W): 1800
Max. cutting capacity 90 mitre 90 bevel (mm): 102 x 342
Max. cutting capacity 90 mitre/45 bevel (mm): 57 x 342
Max. cutting capacity 45 mitre/ 90 bevel (mm): 102 x 241
Max. cutting capacity 45 mitre/ 45 bevel (mm): 57 x 241

Cable length (m): 3

See full description
Specifications for Ms 305 DB 12IN (305MM) Double Bevel Sliding Mitre Saw with Digital Mitre Read Out 240V
  • Blade Diameter
    305mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply)
  • Bevel Cutting Range
    L48 to R48°
  • MFR Part No.
    4933410205
  • Supply Voltage
    240V
  • Mitre Cutting Range
    L55 to R60°
  • Weight
    29.5kg
  • Mitre Saw Type
    Sliding Compound Mitre Saw - Double Bevel
  • Max. Cross Cut
    342 x 102mm
  • No Load Speed
    3,200rpm
  • Noise/ Vibration Information
    Vibration Emissions Uncertainty Value K 1.5 m/s²
    Vibration Emissions Cutting >2.5 m/s²
    Sound Power Level 108 dB(A)
    Sound Pressure Level 95 dB(A)
    Sound Uncertianty Value K 3 dB(A)
  • Includes
    Work-piece Clamp
    Vacuum Adaptor 35mm / 58mm
    Wrench
    60 Teeth Saw Blade
  • Power Rating
    1,800W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome