MSL1000 Mitre Saw Leg Stand - 1000mm

MSL1000 Mitre Saw Leg Stand - 1000mm

Order Code: ZT2584596S

£189.99 Inc VAT (20%)


Description

The MSL1000 and MSUV280 Mitre Saw Stands are designed to provide stability, versatility, and convenience for professionals handling cutting tasks. The MSL1000 is a lightweight yet durable stand with an aluminium frame, offering a base length of 1.08m, extendable to 2.08m, and supporting up to 180kg. It includes quick-release brackets, height-adjustable length stops, foldable support legs, and an adjustable leg for uneven surfaces. The MSUV280 enhances portability with an upright folding design, a one-action foot pedal lock, and large wheels for easy manoeuvrability. It extends up to 2.8m, supports 13 kg, and includes universal quick-release brackets for compatibility with all Milwaukee mitre saws, ensuring efficiency on demanding job sites.

Features and Benefits
• Designed for easy transport and quick setup on job sites
• Lightweight yet durable construction for long-lasting performance
• Extendable design accommodates a variety of workpiece sizes
• Supports heavy loads for demanding cutting tasks
• Includes quick-release brackets for secure and convenient saw attachment
• Adjustable components enhance precision and versatility during use
• Foldable design allows for compact storage and efficient portability
• Stability-enhancing features ensure secure operation on uneven surfaces
• Large wheels enable smooth movement across different terrains
• Compatible with a wide range of mitre saws for flexible application

See full description
Specifications for MSL1000 Mitre Saw Leg Stand - 1000mm
  • MFR Part No.
    4933428970
  • Model Number
    MSL1000
  • Product Type
    Mitre Saw Stnd
  • Length
    1800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome