MSS 1610 Mitre Saw Stand - EINMSS1610

MSS 1610 Mitre Saw Stand - EINMSS1610

Order Code: ZT2598303S

£109.99 Inc VAT (20%)


Description

The Einhell MSS 1610 Mitre Saw Stand has a stable, high-quality aluminium construction. Ideal for stationary equipment such as mitre saws and (sliding) cross-cut mitre saws, making it easy to use and mobile. The extensions of the mounting rails make it possible to mount even larger mitre saws than usual with this underframe (mounting up to 455mm). One of the feet is height-adjustable so the underframe can be perfectly levelled on even or uneven surfaces. Various quick-release fasteners can be used for setting up and dismantling your equipment. These include the quick-release fasteners for fixing the legs by means of pressure levers, which are easier to grip and also prevent fingers from getting caught in the locking member. The lateral table extensions are also equipped with a quick-fix function and do not have to be secured by turning a screw. Workpiece supports on the lateral extensions are equipped with easy-running rollers to protect the workpiece. The front legs have 2 hinged supports, which can be used to deposit longer workpieces. Specification: Working Height: 845mm.

See full description
Specifications for MSS 1610 Mitre Saw Stand - EINMSS1610
  • Weight
    12.52kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome