R210CMS, 210mm TCT Multi-Purpose Compound Mitre Saw 240V
0
1
2
3
4
5
6
7
8
9

R210CMS, 210mm TCT Multi-Purpose Compound Mitre Saw 240V

Order Code: ZT1198955XCopy

£102.99 Inc VAT (20%)


Description

The R210CMS compound mitre saw is optimised to cut mild steel, non-ferrous metals such as aluminium, plastic, wood, even wood with embedded nails with a single blade.

It is safer, faster and more economical than abrasive metal cutting saws - when cutting mild steel the saw produces no heat, no burrs and virtually no sparks. The cuts are clean and cool to touch, creating an instant workable finish.

• No blade changes = Hassle free, fast & easy work.
• Multipurpose Cutting Technology
• 1200W Powerful Hi-Torque Motor
• 125mm x 55mm Cross Cut Capacity
• Fast & Easy Blade Change
• Available in 110v & 230v
• 3 Years Limited Warranty

See full description
Specifications for R210CMS, 210mm TCT Multi-Purpose Compound Mitre Saw 240V
  • Weight
    5.8kg
  • Power Rating
    1,200W
  • Supply Voltage
    230V
  • Bevel Cutting Range
    0 to 45°
  • Mitre Cutting Range
    L 50 to R 50°
  • Blade Diameter
    210mm
  • MFR Part No.
    046-0001
  • Max. Cross Cut
    125 x 55mm
  • No Load Speed
    3,750rpm
  • Mitre Saw Type
    Compound Mitre Saw - Single Bevel
  • Includes
    210mm 20T Multi-purpose TCT Blade20T
  • Arbor Diameter
    25.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome