R255SMS+ 255mm Multi-material Sliding Mitre Saw 230V
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14

R255SMS+ 255mm Multi-material Sliding Mitre Saw 230V

Order Code: ZT1251641X

£279.99 Inc VAT (20%)


Description

The R255SMS+ Evolution Mitre Saw is a versatile and powerful tool designed for precise crosscut, bevel, mitre, and trench cuts in wood, wood composite, plastics, and metal. With a 255mm tungsten carbide tipped (TCT) blade, it delivers accurate cuts with a 300mm x 80mm crosscut capacity. The saw ensures precision with cut accuracy within +/- 0.5˚, offering a bevel tilt range of 0° to 45˚ and mitre angles ranging from 50˚ to 50˚. Trade rated, it cuts through 6mm thick mild steel and handles hardwood, laminate, and nail-embedded wood with precision, making it essential for job sites.

Features and Benefits
• Multi-Material cutting technology
• Accurate cutting with 300mm sliding functionality, adjustable depth of cut and laser precision guidance
• Smooth, square, reliable cutting every time in a variety of materials
• Powerful 2000W (240v) / 1600W (110v) hi-torque, optimised gearbox and blade system increases motor and blade life to cut through a variety of materials with ease
• Clean & consistent smooth cutting to within +/- 0.5˚ with 0° - 45° bevel tilt and 50˚ - 50˚ mitre angles with quick click mitre stops at 0˚, 15, 22.5, 30, and 45˚ both left & right
• Slice through skirting boards, cornices, boards, decking and more up to 300mm x 80mm
• Ambidextrous, ergonomic, horizontal trigger with comfortable grip = combats repetitive strain

See full description
Specifications for R255SMS+ 255mm Multi-material Sliding Mitre Saw 230V
  • Blade Diameter
    255mm
  • Arbor Diameter
    25.4mm
  • Max. Cross Cut
    300 x 80mm
  • Weight
    15.3kg
  • Mitre Cutting Range
    L 50 to R 50°
  • No Load Speed
    2,500rpm
  • Power Rating
    2,000W
  • Mitre Saw Type
    Sliding Compound Mitre Saw - Single Bevel
  • Blade Specifications
    Blade Size:210mm
    Bore: 25.4mm
    Kerf:2.0mm
    No.Teeth 28
    RPM: 3250
  • Bevel Cutting Range
    0 to 45°
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply)
  • MFR Part No.
    052-0001A
  • Supply Voltage
    230V
  • Length
    705mm
  • Features
    TCT Blade
  • Height
    360mm
  • Width
    730mm
  • Bevel Capacity
    0 - 45°
  • Noise / Vibration Information
    Sound Power Level, 108.8 dB(A)
    Uncertainty K, 3 dB(A)
  • Product Type
    Sliding Mitre Saw
  • Mitre Capacity
    50°
  • Bore Diameter
    25.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome