TK305 305mm 2000W Duo Compound Table/Mitre Saw 240V
0
1
2
3
4
5

TK305 305mm 2000W Duo Compound Table/Mitre Saw 240V

Order Code: ZT1718348S

£399.99 Inc VAT (20%)


Description

Holzmann TK305 is a versatile duo machine giving the flexibility of being both a combination mitre saw and table saw in the same tool. It features a powerful 2000 W motor and hight quality 305 mm Ø TCT sawblade for making precise clean cuts in solid timbers and wood like materials. A portable machine ideally suited for the professional tradesman needing the versatility of a combination saw that can produce clean straight cuts and precise mitre cuts.

See full description
Specifications for TK305 305mm 2000W Duo Compound Table/Mitre Saw 240V
  • Supply Voltage
    240V
  • Blade Size
    305mm
  • Power Rating
    2000W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome