100mm Scraper Blades, Pack of 10
0
1
2
3
4

100mm Scraper Blades, Pack of 10

Order Code: ZT1009368XCopy

£1.89 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.890%
20 - 49£1.814%
50 - 99£1.748%
100 - 199£1.6612%
200 +£1.5916%


Description

Wall scrapers that help remove wallcoverings, paint, floor and wall tiles more easily. The blunt side of the blade is useful for stripping off paint, removing wallcoverings and tiles, whilst the sharp edge will easily remove paint from glass. Blades are easily changed and replaced.

Specifications for 100mm Scraper Blades, Pack of 10
  • Blade Width
    14mm
  • Blade Material
    High Carbon Steel
  • Number of Scraping Edges
    2
  • Blade Length
    100mm
  • Type
    Replacement Blades
  • Pack Quantity
    10
  • Blade Dimensions
    100x14
  • Handle Material
    No Handle Included

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome