Bi-Material Window Scraper
0
1
2
3
4

Bi-Material Window Scraper

Order Code: ZT1009341X

£1.43 Inc VAT (20%)
£1.494% off
QuantityPriceDiscount
1 - 19£1.430%
20 - 49£1.374%
50 - 99£1.327.5%
100 - 199£1.2612%
200 +£1.2016%

Order by 12pm, get it Tomorrow

Description

Suitable for scraping paint from glass, this tool has an ergonomic, bi-material design to provide users with a comfortable non-slip grip. Blade storage in handle.
(Extra blades supplied separately KEN-537-7560K).

Length: 245mm.
Weight: 50g.

See full description
Specifications for Bi-Material Window Scraper
  • Blade Material
    Steel
  • Type
    Window Scraper
  • Blade Width
    10mm
  • Point Type
    Chisel Point
  • Blade Length
    40mm
  • Number of Scraping Edges
    1
  • Overall Length
    245mm
  • MFR Part No.
    533-110
  • Blade Dimensions
    40x10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome