Decorator's Combination Shave Hook
0
1

Decorator's Combination Shave Hook

Order Code: ZT3520902S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

DURABLE AND RUSTPROOF: This decorator's combination shave hook has a tough, 45mm x 60mm rust resistant stainless steel blade. VERSATILE: With a comfortable soft grip handle, it is designed for stripping paint from odd-shaped or awkward surfaces and is ideal for tight corners of windows.

Specifications for Decorator's Combination Shave Hook
  • Material
    Stainless Steel
  • Handle
    Soft Grip
  • Blade Size
    45 x 60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome