Drawing Knife 250 mm - 1593048

Drawing Knife 250 mm - 1593048

Order Code: ZT2469418S

£79.99 Inc VAT (20%)


Description

Drawing knife 250 mm

Specifications for Drawing Knife 250 mm - 1593048
  • Product Type
    Drawing Knife
  • Blade Width
    35mm
  • Appropriate For
    Wooden beams
  • Width
    120mm
  • Height
    40mm
  • Length
    450mm
  • Cutting Edge Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome