Heavy-Duty All-Metal Scraper 21in FAISCRA21
0
1

Heavy-Duty All-Metal Scraper 21in FAISCRA21

Order Code: ZT1460802SCopy

£16.99 Inc VAT (20%)


Description

The Faithfull Heavy-Duty All-Metal Scraper has a heavy-duty 100mm blade and is ideal for the removal of ceramic tiles. The reversible blade features two sharp bevelled edges and is made from fine ground and heat-treated, high-carbon steel. The blade can be mounted with the bevel side facing upwards for use on cement and hard surfaces, or bevel down for use on wood and softer materials. In addition, it can be mounted with the blunt side edge facing forwards to knock off adhesive and other surface imperfections. Blade Width 100mm (4in) Total Length 530mm (21in)

See full description
Specifications for Heavy-Duty All-Metal Scraper 21in FAISCRA21
  • Type
    Tile Scrapers
  • MFR Part No.
    FAISCRA21
  • Scraper Type
    Tile Scrapers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome