Heavy Duty Scraper with Extension Handle
0
1

Heavy Duty Scraper with Extension Handle

Order Code: ZT3520940S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

DURABLE: This heavy duty scraper has a tough aluminium head and is supplied with supplied with 6 x 100mm (4") blades. VERSATILE: With a comfortable soft grip handle that extends to approximately 980mm (40") , it is ideal for reaching high or hard to reach areas. HANDY BLADE STORAGE: The spare blades are stored inside the handle and it comes with a protective blade cover.

Specifications for Heavy Duty Scraper with Extension Handle
  • Material
    Aluminium
  • Product Type
    Heavy Duty Scraper
  • Number of Blades
    6
  • Type
    Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome