1. Tools & Machining/
  2. Hand Tools/
  3. Drywall and Plastering Tools/
  4. Mixers, Scrapers & Knives
Heavy Duty Scrapers with Scale Tang

Heavy Duty Scrapers with Scale Tang


Select
Select
See all variants from
£3.99

Inc VAT (20%)

Up to 8.5% off

See all variants from £3.99

Description

Precision manufactured, this range of heavy duty scrapers with scale tangs are the ideal product for removing paint, wall coverings and other debris from walls and surfaces. Constructed from steel, the blade is tempered and flexible whilst the handle is made from a polished rosewood. Available to purchase in a range of sizes.

Features and Benefits
• Blade manufactured from polished steel for durability and strength
• Polished rosewood handle provides comfort and strengthened grip when using
• Tempered steel blades are also flexible making easy work of removing paint and wall coverings from walls
• Available in a variety of sizes to suit your needs

Typical Applications
• Ideal for use by professional painters and decorators as well as by DIY enthusiasts, for removing debris from walls

See full description

Feature Attributes

Type:

Decorators Scraper,Wall Scraper

Point Type:

Chisel Point

Tang Type:

Scale Tang

Handle Material:

Rosewood

Pack Quantity:

1

Number of Scraping Edges:

1

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome