Safety Pocket Scraper 1.5" Each

Safety Pocket Scraper 1.5" Each

Order Code: ZT2429666SCopy

£4.99 Inc VAT (20%)


Description

Unger Safety Pocket Scraper 1.5" a simple to use, retractable window scraper. This pocket scraper from Unger is made of stainless steel and is contoured to the shape of your hand, making it comfortable to hold and built to last.
- Ergonomic scraper with safety mechanism. - Reversible blade with sharp edges. - Sturdy and durable. - Made of metal - Retractable blade for safety. - Replacement blades: SRB10, SRB20, SRBDB (4cm). - Blades not included

See full description
Specifications for Safety Pocket Scraper 1.5" Each
  • Colour
    Aluminium
  • Product Type
    Window Scrapers
  • Size
    1.5"in
  • Blade Width
    1.5in
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome