Small Paint Mixing Paddle 60 x 400mm FAIMP60
0
1

Small Paint Mixing Paddle 60 x 400mm FAIMP60

Order Code: ZT1279802P

£6.59 Inc VAT (20%)
£6.995.5% off


Description

The Faithfull Small Paint Mixing Paddle has a 8mm hexagon shank for use in power drills of at least 400W and above. It is perfectly balanced and is quiet in operation. Mixes between 1-5 litres of paint. Specification Length 400mm. Paddle Diameter 60mm

Specifications for Small Paint Mixing Paddle 60 x 400mm FAIMP60
  • Length
    350mm
  • MFR Part No.
    FAIMP60
  • Blade Diameter
    6mm
  • Mixing Type
    Power Mixing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome