Window Scraper 170mm
0
1

Window Scraper 170mm

Order Code: ZT1009316XCopy

£1.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.244%
50 - 99£1.198%
100 - 199£1.1411.5%
200 +£1.0816.5%

Order by 3pm, get it Tomorrow

Description

Snap resistant polypropylene handle. Supplied with hardened steel blade and removable plastic cover. Suitable for scraping paint off glass.

Specifications for Window Scraper 170mm
  • Pack Quantity
    1
  • Blade Dimensions
    60x20
  • Blade Material
    Steel
  • Blade Width
    20mm
  • Number of Scraping Edges
    1
  • Type
    Window Scraper
  • Overall Length
    170mm
  • Blade Length
    60mm
  • Handle Material
    Polypropylene
  • MFR Part No.
    K2048

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome