16740 PPS Lids & Liners 125 Micron Case of 25 Size Large
0
1

16740 PPS Lids & Liners 125 Micron Case of 25 Size Large

Order Code: ZT3110117S

£51.99 Inc VAT (20%)


Description

3M™ PPS™ Lid & Liner Kits is ideal for paint mixing. This kit comes with disposable lids, disposable liners and sealing plugs, specifically for use with the 3M™ PPS™ Paint Preparation System. Each 3M™ PPS™ lid is designed to effectively strain paint materials during any application. 3M™ PPS™ Lid & Liner Kit Large Size is for use with 850 ml 3M™ PPS™ Cups & Collars - ideal for 4-panel repairs.

Features and Benefits
• This kit contains disposable lids, disposable liners and sealing plugs
• This 3M™ PPS™ Lid & Liner Kit Large Size is for use with 850 ml 3M™ PPS™ Cups & Collars - ideal for 4-panel repairs
• This 3M™ PPS™ lid features a welded-in filter that effectively strains paint material during application

Notes
• Always reference your paint manufacturers to ensure that the recommended filter to strain the material

See full description
Specifications for 16740 PPS Lids & Liners 125 Micron Case of 25 Size Large
  • MFR Part No.
    7100067466
  • Capacity
    850ml
  • Type
    Mixing Cup
  • Number of Pieces
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome