0.6m Anti Whip Hose, Fitted with Standard Adapter & 1/4 NPT Male Thread

0.6m Anti Whip Hose, Fitted with Standard Adapter & 1/4 NPT Male Thread

Order Code: ZT1028651XCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Order by 12pm, get it Tomorrow

Description

Used to supply air between air tool and supply point. Uses standard couplings. Prevents vibration damage to couplings and the tool user. 1/4 NPT thread. Quick release coupling. 650mm overall length.

Specifications for 0.6m Anti Whip Hose, Fitted with Standard Adapter & 1/4 NPT Male Thread
  • Inside Diameter
    7mm
  • Outside Diameter
    14mm
  • Thread Size
    NPT 1/4in
  • Colour
    Black
  • Overall Length
    0.6m
  • Burst Pressure
    63bar
  • MFR Part No.
    HA2124N
  • Working Pressure
    21bar
  • Temperature Range
    -10 to 60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome