10M Airduc PUR 356 As (xhd) 65 mm ID - 356-0065-0000

10M Airduc PUR 356 As (xhd) 65 mm ID - 356-0065-0000

Order Code: ZT5388666SCopy

£1,099.99 Inc VAT (20%)


Description

Antistatic polyurethane hose, super-heavy, microbe resistant, Temperature Range -40┬░C to 90┬░C, short time to 125┬░C, AIRDUC┬░ profile hose, spring steel wire firmly embedded in wall, wall thickness 2, 0 to 2, 5 mm approx.

Specifications for 10M Airduc PUR 356 As (xhd) 65 mm ID - 356-0065-0000
  • Outside Diameter
    76mm
  • Length
    10m
  • Inside Diameter
    65mm
  • Product Type
    Industrial
  • Maximum Working Pressure
    2.81bar
  • Temperature Range
    40°C to 90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome