12.7mm OD x 1/4in ID Multi-Purpose Push-Lok Hose - 837BM-4-BLK-RL

12.7mm OD x 1/4in ID Multi-Purpose Push-Lok Hose - 837BM-4-BLK-RL

Order Code: ZT5406833S

£2,499.99 Inc VAT (20%)


Description

12.7mm Outside Diameter x 1/4" Inside Diameter, 837BM, Multipurpose, Push-Lok Hose, Black, 65mm Bend Radius, Synthetic Rubber Inner, High-tensile Fibre Braid Reinforcement, Working Temperature -40┬░C to +100┬░C, Burst Pressure 6.4 bar, Maximum Working Pressure 16 bar, Parker

Specifications for 12.7mm OD x 1/4in ID Multi-Purpose Push-Lok Hose - 837BM-4-BLK-RL
  • Colour
    Black
  • Length
    100m
  • Outside Diameter
    12.7mm
  • Maximum Working Pressure
    16bar
  • Burst Pressure
    6.4bar
  • Material
    Synthetic Rubber
  • Series
    Steel Braided
  • Hose Diameter
    12.7DN
  • Inside Diameter
    1/4in
  • Product Type
    Hydraulic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome