23mm OD x 5/8in ID Multi-Purpose Push-Lok Hose - 837BM-10-RED-RL

23mm OD x 5/8in ID Multi-Purpose Push-Lok Hose - 837BM-10-RED-RL

Order Code: ZT5406795S

£3,399.99 Inc VAT (20%)


Description

23mm Outside Diameter x 5/8" Inside Diameter, 837BM, Multipurpose, Push-Lok Hose, Red, 150mm Bend Radius, Synthetic Rubber Inner, High-tensile Fibre Braid Reinforcement, Working Temperature -40┬░C to +100┬░C, Burst Pressure 6.4 bar, Maximum Working Pressure 16 bar, Parker

Specifications for 23mm OD x 5/8in ID Multi-Purpose Push-Lok Hose - 837BM-10-RED-RL
  • Inside Diameter
    5/8in
  • Product Type
    Hydraulic
  • Colour
    Red
  • Maximum Working Pressure
    16bar
  • Hose Diameter
    23DN
  • Burst Pressure
    6.4bar
  • Length
    80m
  • Material
    Synthetic Rubber
  • Series
    Steel Braided
  • Outside Diameter
    23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome