25M 1/2in Hose Reel and Hose St. St. - 30804686

25M 1/2in Hose Reel and Hose St. St. - 30804686

Order Code: ZT5387022SCopy

£7,999.99 Inc VAT (20%)


Description

1/2" Female Inlet x 1/2" Female Outlet x 1/2" Inside Diameter, Self-retracting Hose Reel, Ex Approved, Series 886, Length 25 Metres, Nitrile Rubber, Working Temperature -30┬░C to +80┬░C, Maximum Working Pressure 20 bar, Nederman

Specifications for 25M 1/2in Hose Reel and Hose St. St. - 30804686
  • Length
    25m
  • Inlet Size
    1/2in
  • Product Type
    Industrial
  • Outlet Size
    1/2in
  • Maximum Working Pressure
    20bar
  • Temperature Range
    30°C to +80°C
  • Inlet Gender
    Female
  • Outlet Gender
    Female
  • Hose Material
    Nitrile Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome