3/8in ID Tundra Air Hose - TRB6200

3/8in ID Tundra Air Hose - TRB6200

Order Code: ZT5442722S

£111.99 Inc VAT (20%)


Description

3/8" Inside Diameter, Tundra Air Hose, 20 Metres, PVC, Orange, Working Temperature -40°C to +66°C, Maximum Working Pressure 20 bar, Redashe

Specifications for 3/8in ID Tundra Air Hose - TRB6200
  • Product Type
    Industrial
  • Length
    20m
  • Inside Diameter
    3/8in
  • Material
    PVC
  • Maximum Working Pressure
    20bar
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome