38mm Anti-Static PUR 0.7mm Wall 10M - 350-0038-0000

38mm Anti-Static PUR 0.7mm Wall 10M - 350-0038-0000

Order Code: ZT5391725SCopy

£299.99 Inc VAT (20%)


Description

45mm Outside Diameter x 38mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUR 350 FOOD-AS, Wall Thickness 0.7mm, Weight 0.310 Kg per Metre, Maximum Vacuum Pressure 0.495 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 1.635 bar, Norres

Specifications for 38mm Anti-Static PUR 0.7mm Wall 10M - 350-0038-0000
  • Maximum Working Pressure
    1.64bar
  • Weight per Metre
    0.31kg
  • Inside Diameter
    38mm
  • Length
    10m
  • Product Type
    Industrial
  • Outside Diameter
    45mm
  • Wall Thickness
    0.7mm
  • Temperature Range
    40°C to +90°C
  • Vacuum
    0.49bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome