Anti-Pulse Nylon Hose, 270Bar, 15MTR, 1/4''

Anti-Pulse Nylon Hose, 270Bar, 15MTR, 1/4''

Order Code: ZT2443601SCopy

£69.99 Inc VAT (20%)


Description

Our range of high-pressure fluid hoses are made from polyester textile reinforcement with anti-abrasion exterior covering.
Micro-perforated polyurethane for the conduction of air and other gases.
These hoses are not able to dissipate electrostatic charges.
Spring guards minimise the risk ok kinking and bursts.

Burst Pressure Min. BAR: 1080
Working Pressure Min. BAR: 270
Bend Radius min/mm. 50 min/mm
Weight: (grams/mtr) 87
Meet or exceed SAE J517 sec. 100R7 and ISO 3949 Standards.
Bore: ¼â€
Hose Length: 15mtr

Inner core manufactured from polyester textile reinforcement and fitted with a anti-abrasion exterior covering.
This hose is not able to dissipate electrostatic charges that may build up in case non-conductive fluids are present.
Fitted with spring guards to minimise the risk of kinking and bursting.
Suitable for all airless spray guns and pumps Can be used with solvent and water based paints.
Max temperature From -40 C to +100C
Max working temperature of air, water and water based fluids is +95C
Manufactured to ISO3949 Standards
Fitted with 1/4" female threads at each end

See full description
Specifications for Anti-Pulse Nylon Hose, 270Bar, 15MTR, 1/4''
  • Product Type
    Anti-Pulse Nylon Hose
  • Hose Length
    15m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome