BluBirD, Rubber Air Hose, 8mm x 5mtr

BluBirD, Rubber Air Hose, 8mm x 5mtr

Order Code: ZT2443422SCopy

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%

Currently unavailable

Description

These hoses have a 3-year warranty (T&C's Apply) and are 40 % lighter than standard rubber hoses and will operate in extreme temperatures.
40 % Lighter than standard rubber air hoses
300PSI/20BAR Max Working Pressure
Impressive 1200PSI Burst Pressure
Incredibly Flexible
Will Not Kink
3 Year Warranty
Unrivalled strength and durability
Silicone Free
Will remain flexible in extreme temperatures (-45 Centigrade to 93)
Extreme ozone and abrasion resistance
Product Information Sheet

See full description
Specifications for BluBirD, Rubber Air Hose, 8mm x 5mtr
  • Hose Length
    5m
  • Material
    Rubber
  • Hose Diameter
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome