Superior Safety Compressed Air Hose Assembly 15MTR - DCH-3/4-15SAFETY

Superior Safety Compressed Air Hose Assembly 15MTR - DCH-3/4-15SAFETY

Order Code: ZT5412876SCopy

£109.99 Inc VAT (20%)


Description

19mm Inside Diameter x 29mm Outside Diameter, Safety Compressed Air Hose Assembly, 15 Metre Coil, Superior Hose Assembly, 60mm Bend Radius, Working Temperature -30┬░C to +60┬░C, Maximum Working Pressure 20 bar, Jaymac

Specifications for Superior Safety Compressed Air Hose Assembly 15MTR - DCH-3/4-15SAFETY
  • Length
    15m
  • Inside Diameter
    19mm
  • Outside Diameter
    29mm
  • Maximum Working Pressure
    20bar
  • Product Type
    Industrial
  • Temperature Range
    30°C to +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome