0-84-519 12-IN-1 Multitool

0-84-519 12-IN-1 Multitool

Order Code: ZT1049343P

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£14.877%



Description unavailable

Specifications for 0-84-519 12-IN-1 Multitool
  • Handle Material
    Stainless Steel
  • Reusability
    Multiple Use/Non-replaceable Blades
  • Knife Features
    Long nose pliers, Curve jaw pliers, Wire cutter, saw, Phillips® screwdriver, Standard screwdrivers (1/4
  • Blade Edge Type
    Standard
  • Number of Functions
    12
  • Hand Preference
    Neutral
  • Handle Colour
    Silver
  • Type
    Multi-Tool
  • Blade Material
    Stainless Steel
  • Blade Operation
    Folding
  • Overall Length
    165mm
  • Compatible Materials
    Adhesive Tape
    Cardboard
    Paper
    Plastic
    Shrink Wrap/Stretch Film
  • Blade Shape
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome