Emonster Rechargeable Multi-Function Tool Set with 50 Accessories 7.2 V

Emonster Rechargeable Multi-Function Tool Set with 50 Accessories 7.2 V

Order Code: ZT4129937S

£129.99 Inc VAT (20%)


Description

eMONSTER rechargeable multifunction tool set, with 50 accessories, 7.2 V. Height = 130 mm. Length = 220 mm. Idle speed = 31000 minˉ¹. Noise level = 64.9 dB (A) Sound power level = 75.9 dB (A) Voltage = 7.2 V. Spindle throat diameter = 3.2 mm. Product type = sanding tools. With high power lithium-ion battery, USB-C charging port at the bottom. With LED work light and charging indicator. Ideal for working off the grid. Multifunctional tool with rechargeable battery for carving, engraving, cutting, drilling, cleaning, polishing, grinding, pointing, sanding and many other activities. It comes in a practical plastic box including an extensive 50 piece accessory set. Low inherent weight for convenient handling. Spindle locking mechanism on the handle for changing inserts, with clockwise rotation and 5 level speed setting.

See full description
Specifications for Emonster Rechargeable Multi-Function Tool Set with 50 Accessories 7.2 V
  • Product Type
    Sanding Tools
  • Height
    130mm
  • Length
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome