PMO-188PCE Work Shop Tool Kit

PMO-188PCE Work Shop Tool Kit

Order Code: ZT3300083S

£1,599.99 Inc VAT (20%)


Description

Contents:
• Kin-socket set 78 piece in red PVC. • Kin-hex key set 25 piece (loose): 13 metric standard length hex keys and twelve long reach AF hex keys, chrome vanadium steel, hardened and tempered. Packed in vinyl storage wallet. Metric sizes: 1.5, 2.0, 2.5, 3.0, 4.0, 4.5, 5.0, 5.5, 6.0, 7.0, 8.0, 9.0 and 10.0mm. AF sizes: 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16” and 3/8”. • Kin-adjustable wrench 250mm (10”) chrome.
• Kin-30 piece combination spanner set AF/Metric, based on the American ANSI standard and style of spanner, Silverline, features a full mirror polished chrome finish with thick walls and a longer handle to give higher leverage and extra torque, offering an alternative to European style spanners. Manufactured from quality chrome vanadium steel. Silverline spanners are constructed from high quality materials, exceeding Australian standards and providing excellent quality and value for money. Metric sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 and 24mm. Inch sizes: 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16” and 1”. Forged from chrome vanadium steel (CR-V), hardened, tempered, chrome plated and full mirror polished. Ring and jaw offset at 15 degrees. Thicker head for greater strength. Longer handle for higher leverage and extra torque. For heavy duty application. Increased torque capacity. Exceeds international ASME and DIN standards.
• Kin-PVC tray 33 piece screwdriver set: 6x screwdrivers - blade: 6 x 38, 3 x 75, 6 x 100, 6 x 150, 8 x 150 and 9.5 x 200mm. 6x screwdrivers - Phillips: No.2 x 38, No.0 x 75, No.1 x 75, No.2 x 100, No.2 x 200 and No.3 x 150mm. • 18 screwdriver bits, includes Protecta tray.
• Telescopic pick-up tool, bit holder, magnetic bit holder. • Kin-24 LED handheld worklight.
• Kin-PVC tray 3 piece plier set contents: combination plier 200mm (8”), diagonal cutting plier 200mm (8”) and long nose plier 200mm (8”).
• Kin-PVC tray 3 piece assorted plier set contents: adjustable wrench 200mm (8”), multi-grip plier 250mm (10”) and locking plier 250mm (10”).
• Kin-PVC tray 7 piece reverse gear spanners: 8, 10, 12, 13, 14, 17 and 19mm.
• Kin-16oz ball pein hammer. • Kin-tape measure 8m metric.
• Kin-hacksaw heavy duty complete with retractable knife.
• Kin-auto wire stripper crimper.
• Kin-6 drawer bb slide chest Series 1.
• Kin-6 drawer bb slide trolley.

See full description
Specifications for PMO-188PCE Work Shop Tool Kit
  • MFR Part No.
    PMO-188
  • Number of Pieces
    188
  • Kit Type
    Roller Cabinet Tool Kit
  • Product Type
    Work Shop Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome