Combination spanner 8 9 10 11 12 13 14 15 16 17 18 19 21 22 24 27 mm Adjustable wrench 6" 12" Carbide scriber with clip 150 mm Wood sectioned folding ruler 2 m Screwdriver slotted 4 5,5 6,5 mm Screwdriver cross-head PH 1 PH 2 Screwdriver cross-head Pozi PZ 1 PZ 2 Hexagon socket key set, 8 pieces, 2 2,5 3 4 5 6 8 10 mm Hexagon socket key set, 7 pieces, TX T10 T15 T20 T25 T27 T30 T40 Voltage tester 3 mm Phase tester: Max. 250 volt, 1-component handle, transparent plastic, metal clip, to DIN 0680-6:1977-04 Round and flat files: To DIN 7261, 2-component-handle, hands-friendly transfer of force, hole for hanging up Adjustable spanner: 15° jaw position, polished head with lasered scale, 40-50 HRC, chrome-vanadium steel, chrome-plated Wood sectioned folding ruler: Metric dual scale, Accuracy Class III, EC-design approval for continuous mm division, beech wood with through-riveted joints Carbide scriber: Pencil and carbide scriber in one, straight form, retractable nib, metal housing, attaching clip
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy