Bi-Metal Segment Saw Blade Acz 85 EB Wood and Metal - 2 608 661 636
0
1
2
3
4

Bi-Metal Segment Saw Blade Acz 85 EB Wood and Metal - 2 608 661 636

Order Code: ZT1190529X

£16.99 Inc VAT (20%)


Description

Cutting & Sawing :

The Starlock ACZ 85 EB blade ensures long life when cutting wood or non-hardened metal

• BIM base with robust blade is ideal for cutting non-hardened metals and abrasive materials.

• Bosch's patented circular welding technology creates tough freestanding teeth, preventing jams and burn marks providing dependable results with repeated use.

• Its pointed segment saw blade ends enable cutting right into tight corners.

• Compatible with all Starlock, Starlock Plus, Starlock Max power tools and common multi-tools.

Blade Diameter 85mm
Blade Material - BIM - Bi-Metal

See full description
Specifications for Bi-Metal Segment Saw Blade Acz 85 EB Wood and Metal - 2 608 661 636
  • MFR Part No.
    2 608 661 636
  • Blade Material
    BIM - Bi-metal
  • Compatible Materials
    Cutting Out Laminate and Parquet
    Designed for Cutting Door Frames and Smaller Mouldings to Length
    Flush Cutting Wood and Cutting Non-hardened Metal, Plastics and Sandwich Metals
  • Type
    Blade
  • Blade Diameter
    85mm
  • Item
    Multi Tool Accessories
  • Material
    BIM - Bi-metal
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome