DT20733 Fastcut Wood Multi-tool Blade 30 X 43mm

DT20733 Fastcut Wood Multi-tool Blade 30 X 43mm

Order Code: ZT3145153S

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%

Order by 2pm, get it Tomorrow

Description

The DEWALT DT20733 Fastcut Wood Multi-tool Blade is suitable for a wide range of cutting applications, including wood, plasterboard and PVC. UNIVERSAL FITMENT™ for adaptor-free use with all major oscillating tool brands. Durable enough to tackle tough jobs.

Specifications:

Width: 43mm.
Length: 30mm.

See full description
Specifications for DT20733 Fastcut Wood Multi-tool Blade 30 X 43mm
  • Pack Quantity
    1
  • Suitable For
    Wood
  • Size
    30mm
  • Blade Length
    43mm
  • Tool Type
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome