DT20734 Fastcut Wide Wood Multi-tool Blade 65 X 43mm

Order Code: ZT3145171S

£16.99 Inc VAT (20%)


Description

DEWALT DT20734 Fastcut Wide Wood Multi-tool Blade. Suitable for a wide range of cutting applications, including wood, plasterboard and PVC. UNIVERSAL FITMENT™ for adaptor-free use with all major oscillating tool brands. Durable enough to tackle tough jobs.

Specifications:

Width: 65mm.
Length: 43mm.

Technical Specs
Width: 65mm
Length: 43mm

See full description
Specifications for DT20734 Fastcut Wide Wood Multi-tool Blade 65 X 43mm
  • Pack Quantity
    1
  • Suitable For
    Wood
  • Size
    65mm
  • Blade Length
    43mm
  • Tool Type
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome