0
1
2
3
4
5

DT20760 Multi-Tool Accessory Set (3 Piece)

Order Code: ZT3594543S

£14.99 Inc VAT (20%)


Description

Dewalt DT20760 Multi-Tool Accessory Set (3 Piece)

The Dewalt DT20760 Multi-Tool Accessory Set consists of 3 Blades suited to cutting wood and wood with nails. They all have universal fitment for adapter-free use with all major oscillating tool brands. These DEWALT Oscillating Blades power through a range of cutting applications, including wood with nails. Durable enough to tackle tough jobs.

Features:

Set containing tools suitable to cut Wood + Nails and PVC

Dust extraction capability, when attached to a separate dust extraction unit, to minimise dust pollution when sanding

Contains:

1 x DT20701 BiM 30 x 43mm 20 TPI for cutting Wood with Nails and PVC

1 x DT20702 HCS 44 x 55mm 20 TPI for cutting Wood with Nails and PVC

1 x DT20705 65 x 43mm 15 TPI for cutting Wood and PVC

See full description
Specifications for DT20760 Multi-Tool Accessory Set (3 Piece)
  • Number of Pieces
    3
  • Product Type
    Multi-Tool Accessory Set
  • Material
    HCS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome