Multi-function Tool Flooring Blade Set 4 Piece

Multi-function Tool Flooring Blade Set 4 Piece

Order Code: ZT1279764P

£17.99 Inc VAT (20%)


Description

The Faithfull Multi-Function Tool Blade 4 Piece Flooring Set contains a selection of blades for sawing, cutting, and scraping applications, allowing your multi-function tool to help carry out many more projects around the home and workshop. The set contains the following: 1 x Multi-Function Tool CrV Flush Fast Cut Wood Ground Set 68mm.This fast cutting saw blade has a broad range of applications with ground, side set hardened teeth. Quick cutting performance in soft wood, plastics, plasterboard, plastic pipes and similar materials. 1 x Multi-Function Tool HSS Radial Blade Wood/Metal 87mm.The HSS wavy set teeth on this bi-metal blade make it ideal for sawing wood, copper and aluminium pipes, sheet metal, plastics and profiles. Ideal for cutting veneered and laminated boards as well as parquet in flooring and partition wall applications. 1 x Multi-Function Tool Bi-Metal Flush Cut Wood-Metal Blade 22mm.The HSS wavy set teeth on this bi-metal blade make it ideal for sawing wood, copper and aluminium pipes, sheet metal, plastics and profiles. Ideal for many flush cutting applications and plunge cutting in plasterboard. 1 x Multi-Function Tool CrV Flexible Scraper 52mm.This flexible scraper is ideal for removing soft carpet adhesive residues, paint, silicone joints and for many other scraping applications. Compatible with many multi-function oscillating power tools.

See full description
Specifications for Multi-function Tool Flooring Blade Set 4 Piece
  • MFR Part No.
    M0010105
  • Pack Quantity
    4 Piece Set
  • Size
    Mixed Set
  • Suitable For
    Mixed Set
  • Tool Type
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome