0TR250 Heavy-Duty Staple & Nail Gun STA0TR250

0TR250 Heavy-Duty Staple & Nail Gun STA0TR250

Order Code: ZT1465187S

£32.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley 0TR250 Heavy-Duty Staple & Nail Gun is fitted with an easy push handle penetrating the staple or nail into the workpiece with ease. The pinch point free design helps to protect cables so they do not to get crushed on application. This Stanley gun has an aluminium cast housing for greater durability and strength, is fitted with Hi/Lo adjustment to match density of materials and has easy access staple and brad insertion for faster loading. This staple and nail gun has a lock down handle system fitted for easy storage. It will accept heavy-duty staples and brads for multiple applications from cable laying, upholstery work, fencing, architrave fitting and much more. It will fire - STANLEY Type-G staples in 6mm (1-TRA704T), 8mm (1-TRA705T), 10mm (1-TRA706T), 12mm (1-TRA708T) and 14mm (1-TRA709T) and STANLEY Type-J Headed Brad Pins in 12mm (1-SWK-BN050T) and 15mm (1-SWK-BN625T).

See full description
Specifications for 0TR250 Heavy-Duty Staple & Nail Gun STA0TR250
  • MFR Part No.
    STA0TR250
  • Type
    Staple/Nail Gun
  • Tacker Type
    Staple/Nail Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome