2-in-1 Electric Stapler Nailer Gun 18G Heavy Duty 240V
0
1
2
3
4
5
6
7
8

2-in-1 Electric Stapler Nailer Gun 18G Heavy Duty 240V

Order Code: ZT4794631SCopy

£46.99 Inc VAT (20%)


Description

Excel 2-in-1 Electric Stapler Nailer Gun is is designed to handle two types of fasteners: staples and nails. This versatility makes it suitable for a wide range of applications, from attaching fabrics to wood using staples to securing pieces of wood together with nails. It uses staples ranging from 15mm to 32mm in length, allowing you to choose the appropriate staple length for your project. 240V electric supply eliminates the need for manual force making the stapling and nailing process quicker and more consistent.

Features:
Lightweight body made for a high impact composite plastic
Rubber grip handle to ensure a secure grip and provide more comfort
Anti-jam mechanism allows for continuous tacking, making your work smoothly
Magazines large capacity of 100 nails means you can work longer before reloading
Ideal for: Attaching fabric to wooden frames, Securing upholstery, Fastening plywood sheets together, Installing trim and molding, Constructing furniture, Carpentry and woodworking projects.

Comes with:
1 x Hex Key

Specification
Brand: Excel
Voltage: 230-240V/50Hz
Rated Current: 5A
Firing Speed: 20pc/min
Wire Spec.: 18 Gauge
Crown Width: 5.7mm
Staple Type: Type 90
Nail Type: F
Staple Length: 15 - 25mm
Brad Width: 2.0mm
Nail Length: 15 - 32mm
Warranty: 12 months standard warranty

See full description
Specifications for 2-in-1 Electric Stapler Nailer Gun 18G Heavy Duty 240V
  • Nail Length
    15 - 32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome