DFN50V Pneumatic Finish Nailer 25-50mm TACDFN50V

DFN50V Pneumatic Finish Nailer 25-50mm TACDFN50V

Order Code: ZT1294500P

£112.99 Inc VAT (20%)

Currently unavailable

Description

The Tacwise DFN50V Pneumatic Air Powered Finish Nailer fires 16 gauge finish nails 20-50mm in length. It has a 360 exhaust, no mar tip, rubber comfort grip and high durability driver blade system. Ideal for joinery, exhibitions, furniture & construction. Magazine Capacity 100 Brads. Nail Range 20-50mm. Operating Pressure 70-120 PSI / 86 dBA. Trigger Contact Trip (Bump). Weight 1.2kg.

Specifications for DFN50V Pneumatic Finish Nailer 25-50mm TACDFN50V
  • MFR Part No.
    TACDFN50V
  • Input
    Pneumatic
  • Power Type
    Pneumatic
  • Applications
    Finish
  • Power Source
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome