Master Nailer 191 20V

Master Nailer 191 20V

Order Code: ZT5689373SCopy

£129.99 Inc VAT (20%)


Description

The Tacwise Master Nailer 191offers a sequential (single shot) firing mode with a metal bottom-loading magazine which enables firing of 100 x type 91/15 25 mm staples or 100 x 18G/15 32 mm brad nails without reloading. It has an impact-resistant body and a wide ergonomic handle comfortable for prolonged use, depth adjuster which can be set to reflect the materials hardness or softness, non-marking nose for clean results, staple/nail refill indicator, LED work light and a belt hook.Designed with safety in mind, this tool is equipped with three safety features: a power switch on the tool body, a power switch on the 20V battery, and contact nose activation to prevent accidental firing.Powered by an interchangeable, rechargeable, quick-release 20V lithium-ion battery offering a 30 staple or nail per minute firing speed, around 1000 shots per charge, and a 1-hour charging time for maximised performance while stapling or nailing.The high-capacity battery provides power for a more extended period.Suitable for a range of semi-professional tasks, including building cabinets, staircases, banisters, fences, door frames, tongue and groove flooring, subflooring, paneling, sheds and garden furniture and many other wooden projects, as well as precision tasks such as moulding and beading.We strongly recommend using Tacwise staples and nails for a smooth, uninterrupted performance.Supplied with: 1 x 20V Battery, 1000 x Type 91/25mm Staples, 2000 x Type 18G/32mm Nails, 1 x Carry CaseSpecifications:Magazine Capacity Nails 100, Staples 100Fasteners Length (mm) : Nails 15-32mm, Staples 15-25mmMin. Firing Distance from Wall: 23mmWeight: 2.4kg

See full description
Specifications for Master Nailer 191 20V
  • Product Type
    Nailer
  • Weight
    2.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome