45cm (18") Strong Arm Wrecking Bar

45cm (18") Strong Arm Wrecking Bar

Order Code: ZT3521678S

£6.99 Inc VAT (20%)
£7.9912.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

DURABLE: This 45cm (18") strong arm wrecking bar is made from heavy duty drop forged steel for durability. VERSATILE: With chisel and swan neck ends and a thick lever arm for increase strength, this utility bar is ideal for dismantling timber work, opening wooden cases and removing nails.

Specifications for 45cm (18") Strong Arm Wrecking Bar
  • Product Type
    Wrecking Bar
  • Number of Pieces
    1
  • Type
    Wrecking Bar
  • Material
    Drop Forged Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome