Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
Crowbar 60" X 1.1/4" Wide Blade
By Spear & Jackson
Order Code:
ZT2519402S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
14-20
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/crowbar-60-inch-x-1-quarter-inch-wide-blade/p/ZT2519402S
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Crowbar 60" X 1.1/4" Wide Blade
MFR Part No.
CBCP114
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome