PC360g Proclaw Nail Puller 360mm

PC360g Proclaw Nail Puller 360mm

Order Code: ZT2602281SCopy

£34.99 Inc VAT (20%)

Currently unavailable

Description

Estwing ProClaw Nail Puller with a thin claw design enables you to get into hard-to-reach places The Estwing PC360G is 360mm / 14 inches in length with a tough cushion grip. Both nail puller claws are precise and sharp to remove embedded or headless nails with ease and minimal wood damage. Designed with a shaped and rounded head design giving improved leverage and the precision thin claw design enables you to get into hard-to-reach places. Estwing's Japanese pattern design Pro-claw nail pullers are made with fine tool steel which has been drop forged and tempered for extra strength and durability. Features: Made in Japan Two nail pullers, make nail removal easy Manufactured from steel with chrome finish Japanese pattern design Blue cushion grip Specification: Length: 14 Inches / 360 mm Weight: 0.6kg

See full description
Specifications for PC360g Proclaw Nail Puller 360mm
  • Product Type
    Nail Puller
  • Weight
    0.6kg
  • Material
    Steel with Chrome finish
  • Finish
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome