160MM Insulated Flat Nose Pliers - 1000 V

160MM Insulated Flat Nose Pliers - 1000 V

Order Code: ZT3614182S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.095%
10 +£16.1910%


Description

These flat nose pliers from Kennedy® feature multi-layer insulation to protect users against up to 1000 volts of electricity. Made from quality chrome-plated steel, they deliver a long product life and are a must-have for any electrician's toolkit.

Features and Benefits
• Serrated jaws provide strong gripping action
• Multi-layer insulation protects against up to 1000 volts of electricity
• Chrome-plated tool steel ensures a strong and durable product

Standards
• IEC 60900

See full description
Specifications for 160MM Insulated Flat Nose Pliers - 1000 V
  • Type
    Flat Nose Pliers
  • Overall Length
    160mm
  • Finish/Coating
    Chrome-Plated
  • Standards Met
    IEC 60900
  • Special Features
    Insulated
  • Jaw Material
    Steel
  • Jaw Style
    Flat
  • Insulated
    Yes
  • ESD
    No
  • Non Sparking
    No
  • Number of Pieces
    1
  • Miniature
    No
  • Handle Material
    Bi-Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome